Spectrum Label & Tag Inventory Control (Penanda Kontrol Inventaris)

Sebelum PPN:
Rp399.900
Spesifikasi
MaterialPlastic
UNSPSC55121503
ShapeRectangle
Product TypeTag
FinishLaminated
Indoor/Outdoor UsageIndoor/Outdoor
LanguageNo Text
Mounting Hole Size (inch)5/16
Preprinted ImagesTrico Logo
Preprinted LegendPhone Number and Email Address
Preprinted Legend (Reverse Side)No Text
Resistance PropertiesChemical-Resistant; Weather-Resistant
SerializationNot Serialized
Size (WxH) (inch)2x4
Subject MatterBlank
Thickness (inch)0.063
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan