WILLIAMS Interchangeable Head Torque Wrenches

Sebelum PPN:
Rp17.999.900
Spesifikasi
UNSPSC31160000
Overall Length (inch)24-1/2
Measurement TypeSAE
Handle TypeKnurled
Drive SizeX Shank
Calibration Certificate IncludedYes
Primary Scale Range (ft/lbs)70 to 350
RatchetingYes
Secondary Scale Range (N m)59 to 251
Torque AdjustabilityAdjustable
Torque Increments (ft-lbs)2
Torque Measurement TypeFoot-Pound
Torque Range (ft-lbs)70 to 350
Torque SettingMicrometer Type Adjustment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Interchangeable-head torque wrenches can be attached to multiple torque wrench heads to reduce the need for multiple torque wrenches and ensure that fasteners are tightened correctly.

Ulasan Produk

Tidak ada ulasan