SEE ALL INDUSTRIES Inspection Mirrors

Sebelum PPN:
Rp4.699.900 - Rp5.999.900
Spesifikasi
Handle MaterialMetal
Base TypeStandard
Shaft TypeTelescoping
Handle StyleBicycle Grip
Compressed Length (inch)30
Extended Length - Maximum (inch)50
FeaturesHeavy-Duty Construction
Included WheelsWheels Included
IncludesFlashlight
Mirror Adjustment - Maximum (°)45
Mirror MaterialGlass
Mirror ShapeRound
Mirror Size (inch)18 Dia
Swivel TypeSwivel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rolling inspection mirrors glide on their wheels to view underneath machines, storage tanks, vehicles, and other equipment without having to get on the ground.

Ulasan Produk

Tidak ada ulasan