TOUGH GUY Housekeeping Signs

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp229.900 - Rp669.900
Spesifikasi
UNSPSC55121704
Depth (inch)12
Retroreflective GradeNot Retroreflective
Printed LanguageEnglish; German; Spanish
Sign HeaderNo Header
Abrasion ResistantNo
Average Outdoor Durability (year)2
Chemical ResistantNo
Corrosion ResistantYes
FeaturesMiddle Support to Make the Sign Stable
Glow In The DarkNo
Graffiti ResistantNo
Includes Floor Sign HolderNo
Material Special PropertiesNo Special Properties
Mirror PrintNo
Number of Printed Sides2
Protective CoatingNo Protective Coating
Sign Background ColorYellow
Sign FormatOther Format
Sign Header -Back SideNo Header
Sign Header Style - Back SideNo Header
Sign Header Text Color - Back SideBlack
Sign LegendClosed/Cerrado/Geschlossen/Ferme
Sign Legend - Back SideClosed/Cerrado/Geschlossen/Ferme
Sign Legend Background ColorYellow
Sign Legend Background Color - Back SideYellow
Sign Legend Text ColorBlack
Sign Legend Text Color - Back SideBlack
Sign MaterialPolypropylene
Sign Subject MatterFacility
Sign TopicClosed
UV ResistantNo
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan