LYLE Housekeeping Signs

Sebelum PPN:
Rp109.900 - Rp229.900
Spesifikasi
ADA CompliantNo
Metal DetectableNo
Number of Printed Sides1
Material PropertiesFlexible
State Specific SignNo
ANSI 969 CompliantNo
Abrasion ResistantNo
Adhesive StylePermanent
Anti-Slip SurfaceNo
Corrosion ResistantNo
Glow In The DarkNo
Minimum Application Temperature (°F)65
Mirror PrintNo
Package Quantity1
Printed LanguageEnglish
Sign Header StyleText
Sign Header Text ColorWhite
Sign Legend Background ColorWhite
Sign Legend Text ColorBlack
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Thickness (inch)0.004
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan