tarifold High Voltage Signs

Sebelum PPN:
Rp979.900
Spesifikasi
UNSPSC55121908
Width (inch)12-1/8
Height (inch)9-3/4
Depth (inch)1/8
Includes(2) High Voltage Signs
ADA CompliantNo
ANSI 969 CompliantNo
Abrasion ResistantNo
Anti-Slip SurfaceNo
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)250
Maximum Viewing Distance Unfavorable Conditions (ft)75
Metal DetectableYes
Minimum Application Temperature (°F)50
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
Outdoor Life Expectancy (year)5
Package Quantity2
Printed LanguageEnglish
Retroreflective GradeNot Retroreflective
Sign FormatTraditional OSHA
Sign HeaderDanger
Sign Header Background ColorWhite
Sign Header StyleText
Sign Header Text ColorBlack
Sign LegendHigh Voltage
Sign Legend Background ColorWhite
Sign Legend Character Height (inch)1-1/4; 1-7/8
Sign Legend StyleText
Sign MaterialPVC
Sign Mounting LocationWall
Sign Mounting StyleMagnet
Sign ShapeVertical Rectangle
State Specific SignNo
Thickness (inch)0.063
UV ResistantNo
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan