VIBCO Heavy Duty Pneumatic Vibrators

Sebelum PPN:
Rp82.999.900
Spesifikasi
UNSPSC24101727
Duty cycleContinuous
Sound Level (dBA)85
Mount Plate RequiredYes
Air Flow Rate (CFM)21 @ 80psi
Maximum Force (lbf)1500
Maximum Vibration Speed (vpm)3500
Mount Plate IncludedNo
Pneumatic Vibrator TypeRailroad Car Shaker
Vibration Speed @ 60psi (vpm)3500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy-duty pneumatic vibrators generate high forces at low rotational speed. They feature sealed bearings and have a long service life capable of continuous use when the supplied air is well-lubricated.

Ulasan Produk

Tidak ada ulasan