TRICO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC40151529
For use with36402; 36983; 36984; 36985; 36986; 36987; 36988
Power SourceHand Operated
Duty cycleContinuous
For Container TypeDrum
Discharge Tube Outlet ID (inch)3/4
Discharge Tube Outlet OD (inch)7/8
Housing FinishPolyethylene; Polypropylene
Housing Material - PumpsPolyethylene; Polypropylene
Max. Oil Flow (oz/stroke)15
Pump Connection ID (inch)2
Pump Connection OD (inch)1-5/8
Runs DryYes
Self PrimingNo
Suction Tube Inner Diameter (inch)1-1/2
Suction Tube OD (inch)1-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acid, base, and solvent hand drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer small volumes of substances and solutions in laboratories and chemical processing plants.
Use
Compatible Chemicals :
Acetic Acid; Acetone; Ammonium Hydroxide; Anhydrous Ammonia; Antifreeze; Bleach; Calcium Chloride; Caustic Soda; Chromic Acid; Citric Acid; Ethanol; Ethyl Acetate; Ethylene Glycol; Formaldehyde; Formic Acid; Fresh Water; Glycerin; Hydrochloric; Hydrofluoric Acid; Isopropanol; Methanol; Muriatic Acid; Naphtha; Nitric Acid; Phosphoric Acid; Potassium Hydroxide; Salt Water; Sodium Bicarbonate; Sodium Bisulfate; Sodium Hydroxide; Sodium Hypochlorite; Sulfuric Acid

Ulasan Produk

Tidak ada ulasan