PLAST-O-MATIC General Purpose Solenoid Valves

Sebelum PPN:
Rp17.999.900 - Rp88.999.900
Spesifikasi
UNSPSC40141605
Voltage (V)120 AC
Frequency (Hz)60
Mounting OrientationHorizontal or Vertical
Includes SealYes
Includes CoilYes
Inlet Connection TypeNPT
Max. Operating Pressure Differential - Air/Inert GasNot Rated
Max. Operating Pressure Differential - Light OilNot Rated
Max. Operating Pressure Differential - SteamNot Rated
Operating EnvironmentIndoor; Outdoor
Outlet Connection TypeNPT
Valve ConfigurationNormally Closed
Valve Positions2-Position
Valve Ways2-Way

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan