LYLE General Lockout Signs

Sebelum PPN:
Rp119.900 - Rp229.900
Spesifikasi
UNSPSC55121704
Printed LanguageEnglish
ADA CompliantNo
Metal DetectableNo
Number of Printed Sides1
ANSI 969 CompliantNo
Abrasion ResistantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Corrosion ResistantNo
Depth (inch)1/250
Glow In The DarkNo
Material PropertiesFlexible
Minimum Application Temperature (°F)65
Mirror PrintNo
Mounting PatternNo Mounting Holes
OSHA RegulationsOSHA 29 CFR 1910.145
Package Quantity1
Retroreflective GradeEngineer Grade
Service Temperature Range (°F)-40 to 130
Sign MaterialReflective Sheeting
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign Subject MatterLockout/Tagout
Sign TopicLockout/Tagout
State Specific SignNo
Thickness (inch)0.004
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan