tarifold General Confined Space Signs

Sebelum PPN:
Rp819.900
Spesifikasi
UNSPSC55121908
Width (inch)12-1/8
Height (inch)9-3/4
Depth (inch)1/8
Includes(2) Confined Space Signs
ADA CompliantNo
ANSI 969 CompliantNo
Abrasion ResistantNo
Adhesive StyleRepositionable
Adhesive TypeRubber
Anti-Slip SurfaceNo
Average Outdoor Durability (year)5
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Material PropertiesFlexible
Material Special PropertiesMetal Detectable; Write-On Surface
Maximum Viewing Distance Favorable Conditions (ft)250
Maximum Viewing Distance Unfavorable Conditions (ft)75
Metal DetectableYes
Minimum Application Temperature (°F)50
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
Outdoor Life Expectancy (year)5
Package Quantity2
Printed LanguageEnglish
Retroreflective GradeNot Retroreflective
Service Temperature Range (°F)50 to 110
Sign FormatTraditional OSHA
Sign HeaderDanger
Sign Header Background ColorWhite
Sign Header StyleText
Sign Header Text ColorBlack
Sign LegendConfined Space
Sign Legend Background ColorWhite
Sign Legend Character Height (inch)1; 1-1/4
Sign Legend StyleText
Sign MaterialPVC
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign ShapeVertical Rectangle
Sign Subject MatterConfined Space
Sign TopicConfined Space
State Specific SignNo
Thickness (inch)0.063
UV ResistantNo
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan