VENTMASTER Gas-Powered Handheld Concrete Saws

Sebelum PPN:
Rp98.999.900
Spesifikasi
UNSPSC46191605
Features14inch Diameter; 4650rpm; Cut Depth: 4-3/4inch
Motor Type2-Stroke Engine
Power SourceGas Powered
Power (HP)5
Blade Dia. (inch)14
Cutting TypeWet/Dry
Engine TypeTwo Stroke
Fuel TypeGasoline
Horsepower (HP)5
Max. Cutting Depth (inch)4-3/4
Maximum Blade Speed (rpm)4650
Start TypePull-Cord (Recoil)
Tool StyleHandheld

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rescue saws are used by first responders to cut through infrastructure and automobile wreckage. Gas-powered saws create fumes and are used outdoors in well-ventilated areas.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait