TRIPLETT Gas Analyzers

Sebelum PPN:
Rp7.699.900
Spesifikasi
UNSPSC31160000
IncludesPower Adapter; USB Cable
FeaturesManual Outdoor Air CalibrationReal Time Calendar with Date and Time
Power SourceAC Adapter
Alert TypeDigital Display; Sound
Analyzer TypeGas Analyzers for Carbon Dioxide
Calibration Certificate TypeNot Certified
Digital Display Screen TypeLCD
Gases DetectedCarbon Dioxide
Maximum Carbon Dioxide Measured (PPM)9999
Maximum Relative Humidity Measured (%)95
Maximum Temperature Measured (°F)140
Minimum Carbon Dioxide Measured (PPM)0 (zero)
Minimum Relative Humidity Measured (%)5
Minimum Temperature Measured (°F)14
Number of Records Stored5333
PPM Accuracy (%)±5 of Reading (±50ppm)
Relative Humidity Accuracy (%)±3 from 10 to 90%RH
Temperature Accuracy (°)±1
Testing FunctionsRelative Humidity; Temperature

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gas analyzers for carbon dioxide detect and measure the amount of carbon dioxide in the air and provide a precise reading. They test whether ventilation systems are adequate and protect occupants from accidental carbon dioxide poisoning.

Ulasan Produk

Tidak ada ulasan