LYLE Elevator & Stairway Fire Signs

Sebelum PPN:
Rp179.900
Spesifikasi
UNSPSC55121704
Width (inch)10
Height (inch)14
Printed LanguageEnglish
Sign HeaderNo Header
ADA CompliantNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z535-2006
Abrasion ResistantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantNo
Depth (inch)1/25
Glow In The DarkNo
Graffiti ResistantYes
Includes Mounting HardwareNo
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)40
Maximum Viewing Distance Unfavorable Conditions (ft)6
Metal DetectableNo
Minimum Application Temperature (°F)65
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
Outdoor Life Expectancy (year)1 to 2
Package Quantity1
Protective CoatingClear Film Laminate
Retroreflective GradeEngineer Grade
Sign FormatOther Format
Sign LegendIn Case Of Fire Do Not Use Elevators Use Stairways
Sign Legend Background ColorWhite
Sign Legend StyleSymbol and Text
Sign MaterialReflective Sheeting
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign ShapeVertical Rectangle
State Specific SignNo
Thickness (inch)0.004
UV ResistantYes
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan