SEE ALL INDUSTRIES Electrical Safety Tags

Sebelum PPN:
Rp289.900
Spesifikasi
UNSPSC55121503
ShapeRectangular
Width (inch)4
Height (inch)7
IncludesString Tie
Chemical ResistantNo
Corner ShapeClipped
Corrosion ResistantNo
Fastener Length (inch)6
Fastener TypeCotton String
FeaturesEasy to Read
Glow In The DarkNo
Grommet MaterialFiber; Zinc
Indoor/Outdoor UsageIndoor Only
Legend Same on Both SidesNo
Moisture ResistantNo
Mounting Hole Diameter (inch)1/4
No. of Fasteners Included25
Number of Tags25
Printed LanguageEnglish
RuledNot Ruled
Safety Tag Legend - Back SideDo Not Remove This Tag
Safety Tag Package StyleBag
Self-LaminatingNo
SerializationNot Serialized
Sign HeaderDanger
Sign Header -Back SideDanger
Sign Header Background ColorBlack; Red
Sign Header Background Color - Back SideBlack; Red
Sign LegendDanger High Voltage
Subject MatterElectrical Hazard
Tag ColorWhite
Tag MaterialCardstock
Tag StyleSingle Part
Tear ResistantNo
Thickness (inch)0.02
UV ResistantNo
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan