STANDARD PUMP Pump Electric for Drum (Pompa Drum Elektrik)

Sebelum PPN:
Rp129.999.900 - Rp139.999.900
Spesifikasi
UNSPSC40151529
FeaturesHygienic Design; Quick Tear Down
Frequency (Hz)50/60
Seal MaterialSealless
Motor TypeElectric AC Brush
Adapter Material316 Stainless Steel
Cord Length (ft)16
Diesel Exhaust Fluid CompatibleNo
Discharge Connection TypeTri-Clamp
Discharge Tube Outlet ID (inch)1
Discharge Tube Outlet OD (inch)1-1/2
Display Qty1
Display Sell UOMEA
Duty cycleIntermittent
Food GradeYes
Housing Material - Pumps316 Stainless Steel
Includes Bung AdapterNo
Includes Discharge HoseNo
Includes NozzleNo
Includes Suction TubeYes
Max. Head Pressure (psi)11
Max. Oil Flow (gpm)7
Max. Outlet Pressure (psi)11
Max. Viscosity (CPS)1000
Maximum Flow Rate (GPM)31
Maximum Fluid Temperature (°F)175
Maximum Head Pump (ft)25
MeteredNo
Motor EnclosureTEFC
Motor Power (HP)1-1/10
Noise Level (dB)88
Number of Phases1
Power SourceElectric
Pump Package TypeBasic Pump without Discharge Hose
Runs DryYes
Self PrimingYes
Suction Tube Inner Diameter (inch)1-3/8
Suction Tube MaterialStainless Steel
Suction Tube OD (inch)1-5/8
Thermal ProtectionYes
Variable SpeedYes
Wetted Materials316 Stainless Steel; PTFE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Food and sanitary electric drum pumps comply with specific sanitary standards of the food and drug industry to minimize the risk of product contamination. Also called food grade electric drum pumps, they are commonly used for dispensing and transferring moderate to large volumes of syrups, juices, oils, and soaps in food, beverage, and pharmaceuticals production.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Feature
Not Recommended Chemicals :
Acetic Acid (Glacial); Acetone; Chromic Acid 30%; Chromic Acid 50%; Cyclohexane; DEF; Diesel Fuel; Ethyl (Ethanol); Ethyl Acetate; Formaldehyde; Formaldehyde 40%; Formic Acid; Gasoline; Heptane; Hexane; Hydrochloric/Muriatic Acid (100%); Hydrochloric/Muriatic Acid (20%); Hydrochloric/Muriatic Acid (37%); Hydrofluoric Acid (20%); Hydrofluoric Acid (75%); Hydrofluoric Acid 100%; Isopropyl (Isopropanol); Kerosene; Lacquer Thinners; Methyl (Methanol); Methyl Ethyl Ketone (MEK); Sodium Hypochlorite/Bleach (to 20%); Stoddard Solvent (Mineral Spirits); Sulfuric Acid (10% - 75%); Sulfuric Acid (75% - 100%); Toluene; Xylene
Use
Compatible Chemicals :
Acetic Acid 20%; Acetic Acid 80%; Ammonia (Liquids); Ammonium Hydroxide; Antifreeze (Coolant); Calcium Chloride; Citric Acid 50%; Deionized Water; Ethylene Glycol; Fresh Water; Glycerin; Hydraulic Oils (Petroleum); Hydraulic Oils (Synthetic); Methyl Chloride; Motor Oil; Nitric Acid (10% Solution); Nitric Acid (20% Solution); Nitric Acid (50% Solution); Nitric Acid (Concentrated Solution); Phosphoric Acid (40% Solution); Potassium Hydroxide (50%); Salt Water; Sodium Bicarbonate (10%); Sodium Bisulfate; Sodium Bisulfite; Sodium Hydroxide/Caustic Soda (20%); Sodium Hydroxide/Caustic Soda (50%); Trichlorethylene (50%)
For Media Type :
Acetic Acid; Ammonia; Ammonium Hydroxide; Antifreeze; Calcium Chloride; Citric Acid; Ethylene Glycol; Glycerin; Hydraulic Oil; Methyl Chloride; Motor Oil; Nitric Acid; Phosphoric Acid (40% Solution); Potassium Hydroxide (50%); Sodium Bicarbonate; Sodium Bisulfate; Sodium Bisulfite; Sodium Hydroxide; Trichlorethylene; Water

Ulasan Produk

Tidak ada ulasan