SANI-LAV Dual-Wristblade-Handle Two-Hole Widespread Wall-Mount Service Sink Faucets

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC40141702
StandardsASME A112.18.1/CSA B125.1; NSF 61/9
IncludesFaucet Mounting Kits
Power SourceNone
Ligature ResistantNo
ADA ComplianceNo
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialZinc Alloy
Faucet TypeService Sink Faucet
Flow Outlet Type - FaucetAerated
Max. Installation Surface Thickness (inch)1/2
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model Number204RK
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling tall vessels.

Ulasan Produk

Tidak ada ulasan