MOEN COMMERCIAL Dual-Wristblade-Handle Three-Hole Widespread Deck-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp7.599.900
Spesifikasi
UNSPSC40141702
StandardsAB1953; ASME A112.18.1/CSA B125.1; NSF 61/9
IncludesTrim and Valve
Ligature ResistantNo
Flow Rate (gpm)1.5
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Metal
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Max. Installation Surface Thickness (inch)1-1/8
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number1224
Spout Height (inch)12-1/2
Spout Length (inch)8-3/4
Spout Reach (inch)9
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Outlet
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.

Ulasan Produk

Tidak ada ulasan