RIZON Dual-Lever-Handle Three-Hole Widespread Deck-Mount Bathroom Faucets

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC40141702
StandardsASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
IncludesDrain
Power SourceNone
Ligature ResistantNo
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Drain StyleDrain with Pop-Up Rod
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetLaminar
Flow Rate (gpm)1.2
Max. Installation Surface Thickness (inch)2-1/4
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number1234
Spout Height (inch)4-5/16
Spout Length (inch)4-5/8
Spout Reach (inch)4-5/8
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan