SPEAKMAN Dual-Lever-Handle Single-Hole Deck-Mount Laboratory Faucets

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC40141702
StandardsASME A112.18.1/CSA B125.1; NSF 61
Flow Rate (gpm)0.5
ADA ComplianceYes
Faucet Body MaterialBrass
Faucet ActivationManual
Faucet FinishChrome
Faucet TypeLaboratory Faucet
Flow Outlet Type - FaucetLaminar
Mounting Type - FaucetDeck
Vandal Resistant FeaturesVandal Resistant Handles

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling tall vessels.

Ulasan Produk

Tidak ada ulasan