TRICO Drum Pump Motors

Sebelum PPN:
Rp48.999.900
Spesifikasi
UNSPSC40151529
Motor TypePneumatic
Power SourceAir
Motor Speed (rpm)10000
Maximum Flow Rate (GPM)4.5
Maximum Operating Temperature (°F)190
Motor Power (HP)3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumatic drum pump motors operate on a compressed air supply to drive the impeller of a pump. They have less risk of ignition than general purpose electric motors so they can be used with a wider range of fluids. Their air-powered design provides precise control of motor torque and operates without straining or overloading an electrical system.

Ulasan Produk

Tidak ada ulasan