WESTWARD Drum Machines for Drain Cleaning

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp64.999.900
Spesifikasi
UNSPSC47121808
StandardsETL Certified
ApplicationDrain Lines; Heating Lines
Voltage (V)120
Includes1-1/2 in Retrievable Auger; 1-3/4 in Spear Blade; 2 in Double Cutter; 3 in Double Cutter; 4 in Double Cutter; Cable Feeder; Cable Guide; Pair of Leather Work Gloves; Pin Key; Tool Box; Tool Set
Auger TypeRetrieving Auger
Cable Dia. (inch)3/4
Cable Length (ft)100
Cord Length (ft)6
Cutter TypeDouble Cutter; Spade Cutter
Drum MaterialPowder Coated Steel
FeaturesGFCI Protected
Feed typeAutomatic
Frequency (Hz)60
Horsepower (HP)2/3
Kit ContentsBare Tool
Machine TypeDrum Machine
Max. Pipe Dia. (inch)8
Maximum Drum Capacity (ft)100 of 3/4 in Cable
Maximum Run (ft)125
Maximum Speed (rpm)200
Min. Pipe Dia. (inch)4
No. of Augers1
No. of Cables1
No. of Cutters3
Power SourceCorded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corded drum machines allow long run times, maintain full power during operation, and have no batteries to recharge. They generate a spring-like tension in the cable to penetrate blockages.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan