VNM SIGNMAKER Desktop Label Printers

Sebelum PPN:
Rp199.999.900
Spesifikasi
MaterialBlank
ColorBlack/Metal
UNSPSC44102405
StandardsUL Listed
ApplicationAutomotive; Barcode Labeling; Facility Safety ID
Barcode CapableYes
Battery IncludedNo
Built-In Label Wizards (Templates)ANSI Signs; Arc Flash; Barcode; Chemical Labels; Header Signs; Pipe Marker; VnM8 Apps
Color Printing CapabilityMulti-Color
Continuous & Die-Cut Materials SupportedContinuous Labels; Die-Cut Labels
DisplayMonochrome LCD
For use withVnM(R) Tapes and Supplies
IncludesUSB Cable
Input MethodQWERTY Keyboard
Label Core Size (inch)3
Label Formats SupportedContinuous Labels; Die Cut Labels
Label Series CompatibilityVnM(R) Tapes and Supplies
Maximum Label Tape Width (inch)9
Maximum Label Width (inch)9
Maximum Print Speed (inch/s)5
Maximum Printed Label Length (ft)4-5/32
Maximum Printed Label Width (inch)9
Minimum Label Length (ft)150
Minimum Label Width (inch)4
Mode of OperationPC Connected
Power SourceAC Power
Print Preview FeatureYes
Print TypeThermal-Transfer
Printer ConnectivityEthernet; USB
Printer SeriesVNM8
Printhead Resolution (dpi)300
Printing Software CompatibilityVnM Label Direct
Product TypeDesktop Printer
Ribbon Core Size (inch)1
Tape Length (ft)150
Tape Width (inch)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These printers require a connection to a computer. They often use software that utilizes templates to print labels with a consistent appearance.
Feature
Supported Barcode Symbologies :
1D Bar Code; 2D Bar Code; Aztec; Codabar; Code 11; Code 128 Subsets A,B,C; Code 128UCC; Code 39; Code 93; Data Matrix; EAN128; EAN13; EAN8; Interleave 2 of 5; Maxicode; MSI; PDF 417; PLESSEY; PostNet; QR Code; RSS 14; RSS-Stacked; UPC 2(5) digits add-on; UPC A; UPC E

Ulasan Produk

Tidak ada ulasan