Makita Corded Track Saws

Sebelum PPN:
Rp23.999.900
Spesifikasi
UNSPSC27112709
Voltage (V)120 AC
Includes55 in Guide Rail, Blade, Wrench, Case
FeaturesDust Collection Port; Electric Brake
Current (A)12
Arbor ShapeRound
Arbor Size (inch)13/16
Bevel Angle Range (°)1 Left to 48 Right
Blade Dia. (inch)6-1/2
Blade SideRight
Cord Length (ft)10
Max. Cutting Depth @ 0 Deg. (inch)2-3/16
Max. Cutting Depth @ 45 Deg. (inch)1-9/16
Maximum Blade Speed (rpm)5200
Power SourceCorded
Tool Length (inch)13-3/8
Track IncludedYes
Track Length (inch)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corded track saws plug into a wired power source to make straight and accurate cuts on large workpieces. They have a base that sits inside a compatible metal track to guide the saw in a straight line when making long cuts. Corded track saws generally have more power than cordless track saws and have longer run times because batteries don't need to be recharged.

Ulasan Produk

Tidak ada ulasan