Makita Corded Jigsaws

Sebelum PPN:
Rp4.599.900
Spesifikasi
UNSPSC27112709
Voltage (V)120 AC
IncludesBlade (792529-7); Hex Wrench (783201-2); Tool Case (824572-9)
FeaturesBuilt In Dust Blower, Built in LED Light, Die Cast Aluminium Base, Orbital Action, Variable Speed
Cord Length (ft)8
Adjustable Shoe (°)0 to 45
Tool Length (inch)8-7/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
D-handle corded jigsaws align the user's hand with the blade to provide greater stability, particularly with thicker material or in longer cuts.

Ulasan Produk

Tidak ada ulasan