SPEEDAIRE Compressed Air Liquid Separators

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp9.299.900 - Rp9.399.900
Spesifikasi
TypeManual
UNSPSC40151610
Body MaterialMetal with Sight Glass
Maximum Operating Temperature (°F)175
Seal MaterialRubber
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Outlet GenderFemale
Air Outlet TypeNPT
Bowl Guard IncludedYes
Bowl Guard MaterialAluminium
Bowl materialAluminium
Drain IncludedNo
Drain Part Compatibility1AKG7
Duty RatingHeavy Duty
For Fluid TypeCompressed Air
For Substance TypeAir
Maximum Flow @ 100psi (cfm)750
Maximum Flow Rate (CFM)750
Maximum Operating Pressure (psi)250
Minimum Operating Pressure (MPa)1
Minimum Operating Temperature (°C)5
Number of Air Inlets1
Number of Air Outlets1
Outside Diameter (inch)8-11/50
Overall Depth (inch)16-15/16
Proof Pressure (MPa)1.5
Sight Gauge IncludedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These separators remove bulk water and oil from compressed air and are typically installed downstream from an air compressor and aftercooler to prevent water and oil from entering the air supply and damaging equipment such as air dryers.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan