ZING Cellphone Restriction Signs

Sebelum PPN:
Rp269.900
Spesifikasi
UNSPSC55121606
Width (inch)7
Height (inch)5
Depth (inch)1/40
IncludesAdhesive Strips
ADA CompliantNo
ANSI 969 CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Corrosion ResistantYes
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareYes
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)100
Maximum Viewing Distance Unfavorable Conditions (ft)50
Metal DetectableNo
Minimum Application Temperature (°F)40
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
OSHA RegulationsOSHA 1910.145
Outdoor Life Expectancy (year)3
Package Quantity2
Printed LanguageEnglish
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign HeaderNo Header
Sign LegendUse of Cellular Phones Not Allowed
Sign Legend Background ColorWhite
Sign Legend Character Height (inch)7/8
Sign Legend StyleSymbol and Text
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness (inch)0.025
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan