ZURN Bathtub & Shower Faucet Combination (Kran Bak Mandi dan Shower)

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC40141702
StandardsASSE 1016; CSA B125.1; IAPMO Listed; ASME A112.18.1
IncludesMounting Hardware
Connection TypeFNPT
FeaturesFits Most Standard Plumbing Installations
ADA ComplianceNo
CEC CompliantCEC Compliant
Compatible Grainger Part Number22LUO8
Compatible Mfr. Model NumberZ7302-SS-MT-DV-HW
Connection Size (inch)1/2
Face ShapeCircle
Fixed Showerhead Flow Rate (gpm)2.5
Fixed Showerhead Thickness (inch)8
Fixed Showerhead Width (inch)2-3/4
Handheld Showerhead Flow Rate (gpm)2.5
Handheld Showerhead Thickness (inch)1-1/2
Handheld Showerhead Width (inch)3-1/4
Handle Length (inch)8-1/4
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes HandleYes
Includes Hot Temperature LimitYes
Includes StemYes
Includes Trim PlateYes
Includes Tub SpoutYes
Includes ValveYes
Ligature ResistantNo
Shower Head MaterialPlastic
Shower Valve TypePressure Balancing
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Showerhead TypeHandheld; Wall Mounted
Spout Flow Rate (gpm)1.75
Spout Reach (inch)4-1/2
Trim FinishPolished Chrome
Trim Plate Depth (inch)5/8
Trim Plate Height (inch)8
Trim Plate ShapeCircle
Trim Plate Width (inch)8
Tub Spout Connection TypeIPS
Tub Spout MaterialBrass
Tub Spout TypePull Up Diverter Spout
Vandal Resistant FeaturesTamper Resistant Hardware

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bathtub spout and fixed showerhead faucet combinations include both bathtub and shower fixtures. These combinations include fixed showerheads with shower arms and flanges, a tub spout with a diverter, and faucet control handles with trim. These components are typically interchangeable without altering the behind-the-wall plumbing and found in single- and multi-family residences, hotels/motels, fitness center locker rooms, and behavioral facilities.

Ulasan Produk

Tidak ada ulasan