ZURN Barbed Tube Fittings for PEX

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC31160000
StandardsASTM F2159; ASTM F877; CSA B137.5; NSF/ANSI Standard 14; NSF/ANSI Standard 61
ApplicationPotable Water
Maximum Operating Temperature (°F)200
Maximum Operating Pressure (psi)160
Barb StyleStandard
Compatible Tube MaterialPolyethylene
Displayed BrandZURN
Fitting MaterialBrass
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter (inch)3/5
Fitting Side B Connection TypeFemale Swivel
Fitting Side B Pipe Size (inch)3/4
Specific Fitting ShapeStraight Adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass barbed clamp fittings are crimped to hold fitting and tubing together. Brass, an alloy of copper and zinc, is strong, highly conductive, and resists corrosion from water, heat, acids, minerals, and peaty soils. These fittings are suitable for use in hot and cold potable water distribution systems.

Ulasan Produk

Tidak ada ulasan