TOUGH GUY Authorized Personnel & Do Not Enter Signs

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp229.900
Spesifikasi
UNSPSC55121704
Width (inch)11-29/36
Height (inch)24
Depth (inch)12
Retroreflective GradeNot Retroreflective
Abrasion ResistantNo
Average Outdoor Durability (year)2
Chemical ResistantNo
Corrosion ResistantYes
FeaturesMiddle Support to Make the Sign Stable
Glow In The DarkNo
Graffiti ResistantNo
Includes Floor Sign HolderNo
Material Special PropertiesNo Special Properties
Mirror PrintNo
Number of Printed Sides2
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Sign Background ColorWhite
Sign FormatOther Format
Sign HeaderNotice
Sign Header -Back SideNotice
Sign Header Text Color - Back SideWhite
Sign LegendAuthorized Personnel Only
Sign Legend - Back SideAuth Personnel Only
Sign Legend Background ColorWhite
Sign Legend Background Color - Back SideWhite
Sign Legend Text Color - Back SideWhite
Sign MaterialPolypropylene
Sign Subject MatterAuthorized Personnel and Restricted Access
Sign TopicAuthorized Personnel and Restricted Access
UV ResistantNo
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan