Schneider Electric Audible Alarms

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC46171607
Width (inch)1.14
Height (inch)1.14
Depth (inch)2.17
Voltage (V)230 to 240
Amps (mA)35
Audible Alarm TypeBuzzer
Current Drawn (mA)35
Decibels (dB)90
Diameter (inch)0.87
FeaturesGreen Premium Product, EU RoHS Directive, Mercury Free, RoHS Exemption Information, China RoHS Regulation, Environmental Disclosure, No need of Specific Recycling Operations
Hazardous ClassII
Housing ColorBlack; Green
Housing MaterialPlastic
IncludesConnection by Screw Clamp Terminals
Operating Temperature (°F)-40 to 158
RatingIK03; IP66; IP67; IP69; IP69K; NEMA 13; NEMA 4X

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan