TRAMEC SLOAN Air Brake Nylon Tubing & Coiled Assemblies

Sebelum PPN:
Rp3.199.900 - Rp6.499.900
Spesifikasi
Thread Size1/2\"-14
Maximum Operating Temperature (°F)200
Outside Diameter (inch)1/2
Temperature Range (°F)-40 to 200
Fitting Side A GenderMale
Includes FittingsYes
Maximum Working Pressure (Psi)150
Tube MaterialNylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coiled air brake assemblies are individual tubes or sets of multiple tubes with fittings that connect the tractor's air brake system to the trailer. Coiled nylon tubing stretches and contracts during truck turns.

Ulasan Produk

Tidak ada ulasan