SEELYE ABS Welding Rods (Kawat Las Plastik)

Sebelum PPN:
Rp779.900
Spesifikasi
MaterialABS
ColorBlack
UNSPSC23171512
Maximum Operating Temperature (°F)725
Minimum Operating Temperature (°F)650
For Maximum Material Thickness (inch)3/4
ProcessPlastic Welding
Rod Diameter (inch)3/16
Rod Length (inch)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ABS welding rods create impact-resistant welds and are commonly used for welding equipment housings and other parts made from ABS.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan