Solid Tool Long TCT Boring Bit

Sebelum PPN:
Rp40.900 - Rp63.900
Spesifikasi
Overall Length (mm)130
Working Length (mm)80
Hex Shank Diameter (inch)1/4
Hex Shank Diameter (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan