Solid Tool 701 Series Hinge Boring Bits

Sebelum PPN:
Rp87.900 - Rp239.900
Spesifikasi
Shank Diameter (C) (mm)12.7
Shank Diameter (C) (inch)1/2
Overall Length (B) (inch)3
Overall Length B (mm)76.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan