Solid Tool 404 Series Panel Raiser Ogee Bits

Sebelum PPN:
Rp269.900 - Rp549.900
Spesifikasi
Number of Flute2
Shank Diameter (C) (mm)12.7
Shank Diameter (C) (inch)1/2
Bearing Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two flutes, ball bearing guide
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan