Solid Tool 309 Series Ogee Bits

Sebelum PPN:
Rp189.900 - Rp229.900
Spesifikasi
Number of Flute2
Shank Diameter (C) (mm)6.35
Shank Diameter (C) (inch)1/4
Shank Length (D) (mm)32
Shank Length (D) (inch)1 1/4
Bearing Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two flutes, ball bearing guide
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan