BESTCARE Toilet Bowl Tankless (Kloset Duduk)

Sebelum PPN:
Rp45.999.900
Spesifikasi
ColorWhite
UNSPSC30181511
StandardsASME A112.19.3/CSA B45.4
IncludesMounting Hardware
Seat MaterialPlastic
AntimicrobialNo
Color FamilyWhites
Flushing MethodFlush Valve
Gallons per Flush (gpf)1.28; 1.6
Includes Flush Valve CoverNo
Rough-In (inch)10
Spud Connection Size (inch)1.5
Spud LocationBack
Stain ResistantNo
Tank/Flush Valve Mfr. Model Number2145
Trapway Diameter (inch)3.5
Water Surface Area (inch)10x12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These floor-mount tankless toilet bowls connect to a floor waste line and have a back spud to work with a concealed flush valve to prevent tampering. They fasten to the floor for stability and support more weight than wall-mounted toilets. These bowls have a bottom outlet for the waste line and a spud at the back of the bowl for connecting to a flush valve (flushometer). They typically use a flushometer that's installed behind a removable panel or a wall where there's access for maintaining the flushometer.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ulasan Produk

Tidak ada ulasan