ASCO Steam & Hot Water Solenoid Valve

Sebelum PPN:
Rp41.999.900
Spesifikasi
UNSPSC31160000
Voltage (V)120
Body MaterialBrass
Seal MaterialNBR
Pipe Size (inch)1/2
ApplicationHot Water; Steam
Coefficient of Volume (Cv)2.93
Coil EnclosureExplosion Proof; Watertight
Coil Insulation ClassH
Electrical ConnectionsDIN
Inlet Connection TypeNPT
Max. Operating Pressure Differential - Steam (psi)120
Maximum Ambient Temperature (°F)125
Maximum Fluid Temperature (°F)340
Min. Operating Pressure Differential (psi)6
Minimum Ambient Temperature (°F)32
Minimum Fluid Temperature (°F)0 (Zero)
Operation TypeDirect Acting
Orifice Diameter (inch)3/8
Outlet Connection TypeNPT
StandardsUL Listed
Valve ConfigurationNormally Closed
Valve Positions2-Position
Valve Ways2-Way
Wattage (W)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-way/2-position solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. These normally open solenoids remain open until energized to close and restrict flow.

Ulasan Produk

Tidak ada ulasan