CHICAGO FAUCETS Single-Metering-Handle Two-Hole Centerset Deck-Mount Bathroom Faucet

Sebelum PPN:
Rp7.899.900
Spesifikasi
UNSPSC40141702
StandardsAB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Series3500
IncludesMounting Hardware
Ligature ResistantNo
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetSpray
Flow Rate (gpm)0.5
Max. Installation Surface Thickness (inch)1 1/4
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number665-190KJKABNF; 671-XJKABNF
Spout Height (inch)3.75
Spout Length (inch)4
Spout Reach (inch)4
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.

Ulasan Produk

Tidak ada ulasan