CHICAGO FAUCETS Single-Joystick-Handle Single-Hole Deck-Mount Bathroom Faucet

Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC40141702
StandardsAB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Series2200
IncludesMounting Hardware
Ligature ResistantNo
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetLaminar
Max. Installation Surface Thickness (inch)2 1/2
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number2300-XJKABNF
Spout Height (inch)4
Spout Length (inch)4.75
Spout Reach (inch)4 3/4
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ulasan Produk

Tidak ada ulasan