CFG Single-Joystick-Handle Single-Hole Deck-Mount Bathroom Faucet

Sebelum PPN:
Rp6.999.900 - Rp8.699.900
Spesifikasi
UNSPSC40141702
StandardsWaterSense
SeriesEdgestone
Ligature ResistantNo
Flow Rate (gpm)1.2
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishBrushed Nickel
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Max. Installation Surface Thickness (inch)2 1/2
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Power SourceNone
Replacement Cartridge Mfr. Model Number40002
Spout Height (inch)4.0625
Spout Length (inch)4.0625
Spout Reach (inch)5 1/16
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.

Ulasan Produk

Tidak ada ulasan