BANJO Shut Off Valve

Sebelum PPN:
Rp2.799.900
Spesifikasi
UNSPSC40141607
Overall Length (inch)5.81
Body MaterialPolypropylene
Seal MaterialEPDM
Handle MaterialPolypropylene
3-A ComplianceNot Rated
Ball MaterialPolypropylene
Ball Port StyleFull Port
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 1 (inch)2
Connection Size - Side 2 (inch)2
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaCorrosive Chemicals; Water
HandleLever
Handle ColorYellow
Handle Height (inch)4.06
Handle Length (inch)4.06
Max. Pressure (CWP) (psi)225
Max. Pressure (Combustible Gas)Not Rated
Media Temperature Range (°F)0 to 150
Nominal Valve Size (inch)2
Seat MaterialPTFE
Stem MaterialPolypropylene
Valve Body StyleStraight
Valve ConstructionThree-Piece
Vented Ball ValveNon-Vented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NSF (National Sanitation Foundation) 51 compliant polypropylene ball valves meet requirements for handling food and personal care products. Polypropylene is a wear- and corrosion-resistant thermoplastic.

Ulasan Produk

Tidak ada ulasan