BIG JOHN Portable Toilet & Commode Chair (Kloset Duduk Portabel)

Sebelum PPN:
Rp10.999.900
Spesifikasi
ColorWhite
UNSPSC42211606
IncludesBig John Standard Toilet SeatBucket with LidInstallation InstructionsMounting Hardware
Overall Width (inch)28
Overall Height (inch)27
Base Width (inch)28
Frame MaterialPowder Coated Aluminium
Maximum Weight (lbs)800
Seat MaterialABS
Seat Width (inch)19
Seat height (inch)19 to 22 3/4
Width Between Arms (inch)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable commode chairs allow toilet access for people who have difficulty using a standard toilet fixture. Also known as bedside commodes, these toilet chairs have a removable bowl for collecting waste and emptying it into a waste line or collection tank. Grab bars on the frame help users maintain balance and reach a standing position. Commode chairs are commonly placed at bedsides in rehab facilities, hospitals, nursing homes, and senior-living centers.

Ulasan Produk

Tidak ada ulasan