Non Brand Plastic C Section

Sebelum PPN:
Rp1.299.900 - Rp4.199.900
Spesifikasi
MaterialUHMW Polyethylene
ColorWhite
UNSPSC30101815
Friction Coefficient0.12
UV ResistantNo
Corrosion and Chemical ResistanceGood
Friction RatingVery Slippery
Impact StrengthNo Break
Impact Strength RatingExcellent
MachinabilityGood
Maximum Temperature (°F)180
Minimum Temperature (°F)-22
Plastic Density (lbs/cu inch)0.0339
Plastic Hardness RatingMedium
Tensile Strength (psi)5800
Tensile Strength RatingGood
Water Absorption0.0001
Water Absorption RatingExcellent
Wear FactorExcellent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These impact-resistant C-sections are made with UHMW polyethylene. They have a slippery surface and keep their physical properties at temperatures as low as -22°F(-30°C). These C-sections have moderate mechanical strength and stiffness and serve as electrical insulators. C-sections are commonly used in food handling applications, conveyance and material handling applications, and packaging solutions where wear resistance and durability are critical.
Tensile Strength Rating: Good
Impact Strength Rating: Excellent
Plastic Hardness Rating: Medium
UV Tolerant: No
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ulasan Produk

Tidak ada ulasan