BRADY Personal Protective Equipment Banner (Label Terkait Tanda Bahaya)

Sebelum PPN:
Rp10.999.900
Spesifikasi
MaterialPolyethylene
UNSPSC55121706
ShapeHorizontal Rectangle
Width (inch)120
Height (inch)48
Abrasion ResistantYes
Background ColorWhite
Chemical ResistantYes
FinishGlossy
Glow In The DarkNo
IncludesCorner Grommeted Holes, Nylon Rope
Indoor/Outdoor UsageIndoor/Outdoor
Maximum Service Temperature (°F)180
Minimum Service Temperature (°F)-40
Number of Printed Sides1
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Safety Banner LegendTry To See It Our Way Wear Your Goggles And Safety Glasses
Sign Legend StyleSymbol and Text
Thickness (inch)0.055
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan