BERNARD Nozzle for Miller & Hobart MIG Gun (Nozzle Tip)

Sebelum PPN:
Rp629.900
Spesifikasi
MaterialCopper
UNSPSC23171538
Overall Length (inch)2.13
Connection TypeThreaded
Outside Diameter (inch)0.875
Compatible with BrandBernard; Miller
Duty RatingStandard Duty
For Contact Tip SeriesCenterfire
For Gas Diffuser NumberDS-1
For MIG Gun SeriesBTB; Clean Air; Dura-Flux; FILTAIR; Q-Gun; S-Gun; XR-Aluma-Pro; XR-Pistol
Insulation TypeSelf-Insulated
Nozzle Design3-Piece
Nozzle SeriesSmall Centerfire
ProcessFlux-Cored Welding (FCAW); MIG Welding (GMAW)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Centerfire series nozzles are compatible with other Centerfire series MIG consumables, such as contact tips. They focus shielding gas on the weld pool during gas-shielded MIG welding tasks.

Ulasan Produk

Tidak ada ulasan