IMPACT Wet & Slippery Floor Sign

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC55121704
Height (inch)40
Product TypeSafety Cone Sign
Country of OriginUSA (subject to change)
Retroreflective GradeNot Retroreflective
Chemical ResistantYes
Corrosion ResistantYes
Glow In The DarkNo
Graffiti ResistantNo
Material Special PropertiesNo Special Properties
Mirror PrintNo
Number of Printed Sides3
Printed LanguageEnglish; Spanish
Protective CoatingNo Protective Coating
Sign Background ColorGreen
Sign HeaderCaution
Sign LegendCaution Cuidado Wet Floor Piso Mojado
Sign Legend StyleSymbol and Text
Sign Legend Text ColorBlack
Sign MaterialPlastic
Sign Subject MatterAccident Prevention
Sign TopicAccident Prevention
UV ResistantNo
Width (inch)14-3/4
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
4-3/4inch (Top)

Ulasan Produk

Tidak ada ulasan