Delta Kran Dapur Joystick Single Hole

Sebelum PPN:
Rp5.299.900
Spesifikasi
UNSPSC40141702
StandardsANSI A117.1; ASME A112.18.1/CSA B125.1
SeriesNA Series
Country of OriginUSA (subject to change)
Flow Rate (gpm)1.5
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
IncludesDiamond Seal Technology
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2-1/2
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model NumberRP50587
Spout Height (inch)7-13/16
Spout Length (inch)8-11/16
Spout Reach (inch)8-11/16
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Outlet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.

Ulasan Produk

Tidak ada ulasan