Spesifikasi
| Material | Polypropylene |
|---|---|
| Color | White |
| UNSPSC | 31160000 |
| Shape | Rectangle |
| Manufacturer Part Number | M6-2-7425 |
| Adhesive | Adhesive |
| Adhesive Material | Acrylic |
| Adhesive Properties | Permanent |
| Application | Component and Equipment Labeling; General Identification; Laboratory Labeling; Temperature Indicating Labeling |
| Compatible Grainger Part Number | 493P74; 52HJ90; 52HJ91; 5UCU5; 60EX28; 60EX29; 60EX30; 60EX31; 60EX34; 60EX35; 803TT1; 803TT2; 803TT3; 803TT4; 803TT5; 803TT6; 803TT7; 803TT8; 803TT9; 803TU0; 803V06; 803V07; 803V08; 803V09 |
| Compatible Mfr Part Number | BMP61; BMP71 (with media adapter); M610; M611; M710 (with media adapter) |
| Finish | Matte |
| For Print Method | Thermal-Transfer |
| Includes | Roll of 100 Labels |
| Indoor/Outdoor Usage | Indoor |
| Inkjet Printable | No |
| Label Height (inch) | 2 |
| Label Width (inch) | 2 |
| Labels per Roll | 100 |
| Labels per Row | 1 |
| Material Properties | Low Temperature; Permanent Adhesive; Temperature Indicating |
| Material Series | B-7425 |
| Maximum Service Temperature (°F) | 158 |
| Media Format | Pre-Cut Label Roll |
| Minimum Service Temperature (°F) | -112 |
| Printer Series Compatibility | BMP61; BMP71 (with media adapter); M610; M611; M710 (with media adapter) |
| Recommended Ribbon | M61-R4310M61-R6210M61-R6410 |
| Resistance Properties | Chemical-Resistant; Cold-Resistant; High Temperature-resistant; Low Temperature-Resistant; Smear-Resistant; Solvent-Resistant |
| Roll Width (inch) | 2 |
| Secondary Label Included | No |
| Service Temperature Range (°F) | -112 to 158 |
| Standards | ASTM D 1000; ASTM D 2979; RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
| Thickness (inch) | 0.004 |
| Vial/Tube Size (ml) | 1.0 to 2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These precut label rolls are sized to fit on laboratory microplates. They work in a compatible Brady printer. Precut labels do not have to be cut after printing and are easier to peel off the backing paper.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/biP110191414-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
